
Milo 4 Cord Pendant, Green, Satin Nickel Finish, 1x40W Incandescent
Mfr # 1JT-MILO4GR-SN
Zoro # G606137961
product price:Â $234.00
/ea
Free Shipping & Returns
Key Features
Color
Gold
Lamp Type
A15
Voltage
120V
Style
Rustic
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-MILO4GR-SN
Zoro #
G606137961
UPC #
767893914660
Country of Origin
China
Details
Color
Gold
Housing Finish
Satin Nickel
Lamp Type
A15
Voltage
120V
Style
Rustic
Shade Material
Glass
Lamp Quantity
1
Bulb Technology
Standard
Material
Brass/Steel
Fixture Type
Cord
Fixture Wattage
40W
Description
The Milo is a fun pendant inspired by the traditional glass jars used for canning, only enhanced with various sprayed colors. Our Green Frost glass is a colored transparent glass. The apple green glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.