Zoro Homepage

Milo 4 Vanity, Purple, Black, 3x60W Incandescent

  • Mfr # 3WG-MILO4PL-BK

  • Zoro # G306141435


product price: $526.50
/ea
Free Shipping & Returns

Key Features

Color
Purple
Height
10.75
Length
12.25
Lamp Type
T10
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WG-MILO4PL-BK
Zoro #
G306141435
UPC #
767893134839
Country of Origin
China

Dimensions

Height
10.75
Length
12.25
Depth
7.25
Shade Height
6.5 in.
Shade Length/Depth
3.75 in.
Shade Width
3.75 in.

Details

Color
Purple
Lamp Type
T10
Voltage
120V
Style
Rustic
Shade Material
Glass
Housing Material
Aluminum
Lamp Quantity
3
Fixture Wattage
60W
Metal Finish
Black
Bulb Base
E26 Medium base

Description

The Milo 4 Purple Vanity is a transitional bath design composed of a glass shade inspired by the traditional glass jars used for canning, enhanced with a subtle purple transcolored spray . Mounted off the broad canopy with timeless gooseneck socketholders, the seductive glowing jars has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum.These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.