This item is Discontinued.

Besa Lighting Milo 4 Vanity, Smoke, Black, 3x60W Incandescent 3WG-MILO4SM-BK

Milo 4 Vanity, Smoke, Black, 3x60W Incandescent (Discontinued)

  • Mfr # 3WG-MILO4SM-BK
  • Zoro # G806141355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3WG-MILO4SM-BK
Zoro #
G806141355
UPC #
767893131821
Country of Origin
China

Dimensions

Height
10.75
Length
12.25
Depth
7.25
Shade Width
3.75 in.
Shade Length/Depth
3.75 in.
Shade Height
6.5 in.
Width
7.25 in

Details

Color
Gray
Lamp Type
T10
Voltage
120V
Style
Rustic
Shade Material
Glass
Housing Material
Aluminum
Fixture Wattage
60W
Lamp Quantity
3
Bulb Base
Medium Base
Metal Finish
Black
Damp/Wet Rating
Damp
Series
Milo
Item
Vanity
Dimmable
Yes
Lamp Included
No
Number of Lights
3

Description

The Milo 4 Smoke Vanity is a transitional bath design composed of a glass shade inspired by the traditional glass jars used for canning, enhanced with a subtle smoke transcolored spray . Mounted off the broad canopy with timeless gooseneck socketholders, the seductive glowing jars has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum.These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.