Zoro Homepage

Milo 4 Vanity, White Frost, Black, 2x60W Incandescent

  • Mfr # 2WG-MILO4WF-BK

  • Zoro # G206141818


product price: $378.00
/ea
Free Shipping & Returns

Key Features

Color
White
Height
10.75
Length
12.25
Lamp Type
T10
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WG-MILO4WF-BK
Zoro #
G206141818
UPC #
767893134716
Country of Origin
China

Dimensions

Height
10.75
Length
12.25
Depth
7.25
Shade Length/Depth
3.75 in.
Shade Width
3.75 in.
Shade Height
6.5 in.

Details

Color
White
Lamp Type
T10
Voltage
120V
Style
Rustic
Shade Material
Glass
Fixture Wattage
60W
Lamp Quantity
2
Housing Material
Aluminum
Bulb Base
E26 Medium base
Metal Finish
Black

Description

The Milo 4 White Frost Vanity is a transitional bath design composed of a glass shade inspired by the traditional glass jars used for canning, enhanced with a subtle white frost semi-transparent spray . Mounted off the broad canopy with timeless gooseneck socketholders, the seductive glowing jars has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.