
Milo 4 Wall, Smoke, Black, 1x60W Incandescent
Mfr # 1WG-MILO4SM-BK
Zoro # G806142536
product price: $184.50
/ea
Free Shipping & Returns
Key Features
Height
10.75
Fixture Voltage
120V
Glass Color
Gray
Lamp Type
T10
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1WG-MILO4SM-BK
Zoro #
G806142536
UPC #
767893132842
Country of Origin
China
Dimensions
Height
10.75
Length
5.9
Details
Fixture Voltage
120V
Glass Color
Gray
Lamp Type
T10
Housing Material
Aluminum
Lamp Quantity
1
Fixture Wattage
60W
Description
The Milo 4 Smoke Sconce is a transitional design composed of a glass shade inspired by the traditional glass jars used for canning, enhanced with a subtle smoke transcolored spray . Mounted off the broad canopy with timeless gooseneck socketholder, the seductive glowing jars has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum.These stylish and functional luminaries are offered in a beautiful Black finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.