Mira Cord Pendant, Clear, Bronze Finish, 1x60W Incandescent

  • Mfr # 1JT-MIRACL-BR

  • Zoro # G406138113


product price:  $569.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Height
7.75 in
Length
10 in
Width
10 in
Lamp Type
T10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-MIRACL-BR
Zoro #
G406138113
UPC #
767893047603
Country of Origin
China

Dimensions

Height
7.75 in
Length
10 in
Width
10 in

Details

Color
Clear
Housing Finish
Bronze
Lamp Type
T10
Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
Item
Pendant
Fixture Wattage
60W
Fixture Type
Cord
Bulb Technology
Standard
Material
Brass/Steel
Lamp Quantity
1
Lamp Included
No
Lamp Base
Medium base
Dimmable
Yes
Damp/Wet Rating
Damp
Series
Mira

Description

Our Mira is a modern and pleasing compact heart shape, with a closed bottom, its retro styling will gracefully blend into today's environments. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.