
Mira Cord Pendant, Clear, Bronze Finish, 1x60W Incandescent
Mfr # 1TT-MIRACL-BR
Zoro # G006142169
product price:Â $950.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-MIRACL-BR
Zoro #
G006142169
UPC #
767893077228
Country of Origin
China
Dimensions
Width
10 in
Length
10 in
Height
7.75 in
Details
Color
Clear
Housing Finish
Bronze
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Fixture Type
Stem
Lamp Quantity
1
Bulb Technology
Standard
Material
Brass/Steel
Fixture Wattage
60W
Dimmable
Yes
Lamp Included
No
Damp/Wet Rating
Damp
Item
Pendant
Number of Lights
1
Lamp Base
Medium base
Series
Mira
Description
Our Mira is a modern and pleasing compact heart shape, with a closed bottom, its retro styling will gracefully blend into today's environments. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.