
Mira Cord Pendant, Smoke, Bronze Finish, 1x60W Incandescent
Mfr # 1JT-MIRAFR-BR
Zoro # G706138202
product price:Â $333.00
/ea
Free Shipping & Returns
Key Features
Color
Clear
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1JT-MIRAFR-BR
Zoro #
G706138202
UPC #
767893152505
Country of Origin
China
Details
Color
Clear
Housing Finish
Bronze
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Bulb Technology
Standard
Material
Brass/Steel
Fixture Type
Cord
Fixture Wattage
60W
Lamp Quantity
1
Description
Our Mira is a modern and pleasing compact heart shape, with a closed bottom, its retro styling will gracefully blend into today's environments. Our Frost glass is clear glass that has been etched to diffuse the light, resulting in a semi-translucent appearance. Unlit, it appears as simply a textured surface like satin, but when lit the glass has a calming glow. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.