Shop TROY LIGHTING
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mai Tai 8 Light Pendant 21.75 In. Cottage Bronze
- Mfr # F6108
- Zoro # G715446824
product price:Â
$
153.99
/ea
Key Features
Height
35 in
Length
21.75 in
Width
21.75 in
Voltage
120V
Shade Material
Linen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6108
- Zoro #
- G715446824
- UPC #
- 782042034532
- Country of Origin
- Philippines
- Voltage
- 120V
- Shade Material
- Linen
- Item
- Pendant
- Finish
- Cottage Bronze
- Material
- Hand-Worked Iron
- Lamp Included
- No
- Standards
- UL Dry
- Includes
- Fixture, Hardware
- Watts
- 60W
- Designer
- Troy Standard
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Socket Count
- 8
- Bulb Shape
- E12 Candelabra Base
Dimensions
- Height
- 35 in
- Length
- 21.75 in
- Width
- 21.75 in
- Chain Length
- 72 in
- Canopy Width
- 6.5 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.