
Mira Cord Pendant, Smoke, Bronze Finish, 1x60W Incandescent
Mfr # 1JT-MIRASM-BR
Zoro # G706138172
product price:Â $333.00
/ea
Free Shipping & Returns
Key Features
Color
Smoke
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-MIRASM-BR
Zoro #
G706138172
UPC #
767893152567
Country of Origin
China
Details
Color
Smoke
Housing Finish
Bronze
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Material
Brass/Steel
Lamp Quantity
1
Bulb Technology
Standard
Fixture Wattage
60W
Fixture Type
Cord
Description
Our Mira is a modern and pleasing compact heart shape, with a closed bottom, its retro styling will gracefully blend into today's environments. Our Smoke Trans glass is a colored transparent glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.