Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miranda 26 Wall Sconce, Satin White, Chrome, Finish, 3x5W LED

  • Mfr # MIRANDA26-SW-LED-CR

  • Zoro # G806138065


product price: $1,068.99
/ea
Free Shipping & Returns

Key Features

Height
26
Fixture Voltage
120V
Glass Color
White
Lamp Quantity
3
Lamp Type
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIRANDA26-SW-LED-CR
Zoro #
G806138065
UPC #
767893129071
Country of Origin
China

Dimensions

Height
26
Length
4.75
Width
3.75 in

Details

Fixture Voltage
120V
Glass Color
White
Housing Finish
Chrome
Lamp Quantity
3
Lamp Type
T3
Housing Material
Aluminum
Bulb Technology
LED
Fixture Wattage
5W
Color
Satin White
Style
Contemporary
Damp/Wet Rating
Damp
Series
Miranda
Body Material
Glass
Lamp Included
Yes
Lamp Base
G9 Bi-pin
Dimmable
Yes
Finish
Chrome
Item
Sconce

Description

The handsome Miranda wall sconce features decorative plated metal endcaps on the handcrafted opal glass. ADA-Compliant. Our Satin White glass is clear pressed glass that has been etched to diffuse the light, resulting in a semi-translucent appearance. Unlit, it appears as simply an un-textured surface like satin, but when lit the glass has a calming glow. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. These stylish and functional luminaries are offered in a beautiful Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.