
Mistral Wall Sconce, Opal Matte, Bronze Decorative Cap, 2x11W LED
Mfr # 711207-LED-BR
Zoro # G606142408
product price: $585.00
/ea
Free Shipping & Returns
Key Features
Height
22.75
Fixture Voltage
120V
Glass Color
White
Lamp Quantity
2
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
711207-LED-BR
Zoro #
G606142408
UPC #
767893250652
Country of Origin
China
Dimensions
Height
22.75
Length
5
Details
Fixture Voltage
120V
Glass Color
White
Lamp Quantity
2
Bulb Technology
LED
Housing Material
Steel
Housing Finish
Bronze
Fixture Wattage
11W
Lamp Type
A19
Color
Opal Matte
Description
The graceful Mistral wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. It's elongated vertical shape has greater scale for larger spaces. ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.