Mitzi 10 Cord Pendant, Chartreuse, Black Finish, 1x40W Incandescent

  • Mfr # 1JT-MITZI10CR-BK

  • Zoro # G906138309


product price:  $800.99
/ea
Free Shipping & Returns

Key Features

Color
Chartreuse
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-MITZI10CR-BK
Zoro #
G906138309
UPC #
767893263997
Country of Origin
Germany

Dimensions

Shade Diameter
9.875 in
Maximum Hanging Length
10
Canopy/Fitter Diameter
5 in
Shade Length
9.875 in
Canopy/Fitter Length
5 in
Canopy/Fitter Height
0.625 in
Shade Height
8.5 in
Length
9.875 in
Width
9.875 in
Height
8.5 in

Details

Color
Chartreuse
Housing Finish
Black
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Fixture Wattage
40W
Lamp Quantity
1
Material
Brass/Steel
Housing Material
Brass/Steel
Fixture Type
Cord
Max. Fixture Wattage
40W
Bulb Technology
Standard
Standards
UL; cUL
Shade Color
Green
Fixture Socket Type
E26 Medium base
Shade Finish
Chartreuse
Lamp Shape
T10
Lamp Included
No
Damp/Wet Rating
Damp
Lamp Base
E26 Medium base
Dimmable
Yes
Series
Mitzi

Description

The Mitzi collection combines a stylized multi-striped outer European glass with a matte opal inner diffuser, creating an interesting dimensional depth using layers. Contributing to the effect is the manner of applying the multi-stripes, where they alternate between inside and outside the glass and thus alternate between glossy and matte in finish. And our inner Opal glass is a soft white cased style, produced with a smooth satin finish, created as a result of an extensive etching process. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.