Shop BESA LIGHTING

Mitzi 10 Cord Pendant, Chartreuse, Satin Nickel Finish, 1x9W LED

  • Mfr # 1JT-MITZI10CR-LED-SN
  • Zoro # G006138377

product price: 
$
504.00
/ea
Free Shipping & Returns

Key Features

Color
Chartreuse
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1JT-MITZI10CR-LED-SN
Zoro #
G006138377
UPC #
767893264031
Country of Origin
Germany
Color
Chartreuse
Housing Finish
Satin Nickel
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Lamp Quantity
1
Standards
UL; cUL
CRI
90+
Material
Brass/Steel
Rated Life
30,000 hr
Color Temperature
3000 K
Dimmable
Yes
Max. Fixture Wattage
9W
Fixture Type
Cord
Housing Material
Brass/Steel
Bulb Technology
LED
Fixture Wattage
9W
Includes
Lamps
Lumens
800
Shade Color
Green
Fixture Socket Type
GU24
Shade Finish
Chartreuse
Lamp Shape
T10

Dimensions

Shade Diameter
9.875 in
Maximum Hanging Length
10
Canopy/Fitter Height
0.625 in
Shade Height
8.5 in
Canopy/Fitter Diameter
5 in
Shade Length
9.875 in
Canopy/Fitter Length
5 in

Description

The Mitzi collection combines a stylized multi-striped outer European glass with a matte opal inner diffuser, creating an interesting dimensional depth using layers. Contributing to the effect is the manner of applying the multi-stripes, where they alternate between inside and outside the glass and thus alternate between glossy and matte in finish. And our inner Opal glass is a soft white cased style, produced with a smooth satin finish, created as a result of an extensive etching process. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.