This item is Discontinued.

Besa Lighting Mitzi 7 Cord Pendant, Frost, Black Finish, 1x9W LED 1JT-MITZI7FR-LED-BK

Mitzi 7 Cord Pendant, Frost, Black Finish, 1x9W LED (Discontinued)

  • Mfr # 1JT-MITZI7FR-LED-BK
  • Zoro # G706139186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-MITZI7FR-LED-BK
Zoro #
G706139186
UPC #
767893263355
Country of Origin
Germany

Dimensions

Shade Diameter
7.375 in
Maximum Hanging Length
10
Canopy/Fitter Diameter
5 in
Shade Height
6.75 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Length
5 in
Shade Length
7.375 in

Details

Color
White
Housing Finish
Black
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Fixture Wattage
9W
Includes
Lamps
Dimmable
Yes
Rated Life
30000
Max. Fixture Wattage
9W
Bulb Technology
LED
Color Temperature
3000K
CRI
90+
Fixture Type
Cord
Material
Brass/Steel
Housing Material
Brass/Steel
Standards
UL; cUL
Lamp Quantity
1
Lumens
800
Shade Color
White
Shade Finish
Frost
Lamp Shape
T10
Fixture Socket Type
GU24

Description

The Mitzi collection combines a stylized multi-striped outer European glass with a matte opal inner diffuser, creating an interesting dimensional depth using layers. Contributing to the effect is the manner of applying the multi-stripes, where they alternate between inside and outside the glass and thus alternate between glossy and matte in finish. And our inner Opal glass is a soft white cased style, produced with a smooth satin finish, created as a result of an extensive etching process. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.