This item is Discontinued.

Besa Lighting Mitzi 7 Cord Pendant, Frost, Satin Nickel Finish, 1x9W LED 1JT-MITZI7FR-LED-SN

Mitzi 7 Cord Pendant, Frost, Satin Nickel Finish, 1x9W LED (Discontinued)

  • Mfr # 1JT-MITZI7FR-LED-SN
  • Zoro # G806139192
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1JT-MITZI7FR-LED-SN
Zoro #
G806139192
UPC #
767893263379
Country of Origin
Germany

Dimensions

Shade Diameter
7.375 in
Maximum Hanging Length
10
Shade Length
7.375 in
Canopy/Fitter Length
5 in
Canopy/Fitter Height
0.625 in
Shade Height
6.75 in
Canopy/Fitter Diameter
5 in

Details

Color
White
Housing Finish
Satin Nickel
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Bulb Technology
LED
Housing Material
Brass/Steel
Lamp Quantity
1
CRI
90+
Fixture Type
Cord
Dimmable
Yes
Color Temperature
3000K
Fixture Wattage
9W
Max. Fixture Wattage
9W
Rated Life
30000
Material
Brass/Steel
Standards
UL; cUL
Includes
Lamps
Lumens
800
Shade Color
White
Lamp Shape
T10
Fixture Socket Type
GU24
Shade Finish
Frost

Description

The Mitzi collection combines a stylized multi-striped outer European glass with a matte opal inner diffuser, creating an interesting dimensional depth using layers. Contributing to the effect is the manner of applying the multi-stripes, where they alternate between inside and outside the glass and thus alternate between glossy and matte in finish. And our inner Opal glass is a soft white cased style, produced with a smooth satin finish, created as a result of an extensive etching process. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.