
Napoli 16 Outdoor Sconce, Satin White, Bronze Finish, 2x60W Incandescent (Discontinued)
- Mfr # NAPOLI16-SW-BR
- Zoro # G206136852
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NAPOLI16-SW-BR
Zoro #
G206136852
UPC #
767893904425
Country of Origin
United States
Dimensions
Height
16.25
Length
7.25
Details
Voltage
120V
Glass Color
White
Fixture Wattage
60W
Lamp Type
B10
Lamp Quantity
2
Housing Material
Aluminum
Description
Our Napoli collection is built for outdoor use, but the handsome faceplate design allows it to be equally attractive indoors. ADA-Compliant. Our Satin White glass is clear pressed glass that has been etched to diffuse the light, resulting in a semi-translucent appearance. Unlit, it appears as simply an un-textured surface like satin, but when lit the glass has a calming glow. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.