
Newton 8 Cord Pendant, Milky White/Clear, Bronze Finish, 1x3W LED
Mfr # 1XT-NEWTON8WC-LED-BR
Zoro # G206140477
product price: $513.00
/ea
Free Shipping & Returns
Key Features
Color
White
Lamp Type
MR11
Mounting
Dry
Voltage
12V
Number of Lights
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-NEWTON8WC-LED-BR
Zoro #
G206140477
UPC #
767893249380
Country of Origin
Türkiye
Dimensions
Shade Diameter
7.75 in
Maximum Hanging Length
10
Canopy/Fitter Diameter
5 in
Canopy/Fitter Height
0.625 in
Shade Length
7.75 in
Shade Height
9.5 in
Canopy/Fitter Length
5 in
Description
Newton's design is based on a globe-shaped blown glass complemented by a milky-white decor, casting a semi-translucent glow that's reminiscent of a morning fog. Available in full and partial milky white and in two sizes, the Newton allowing for interesting design applications, particularly when employed in multilight configurations. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.