Shop BESA LIGHTING
See all product information
Create Account
Nico 4 Cord Pendant, Clear Stone, Bronze Finish, 1x5W LED
- Mfr # 1XT-512500-LED-BR
- Zoro # G906139047
product price:
$
409.50
/ea
Free Shipping & Returns
Key Features
Color
Clear Stone
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1XT-512500-LED-BR
- Zoro #
- G906139047
- UPC #
- 767893322366
- Country of Origin
- China
- Color
- Clear Stone
- Housing Finish
- Bronze
- Lamp Type
- T4
- Voltage
- 12V
- Style
- Contemporary
- Shade Material
- Glass
- Bulb Technology
- LED
- Material
- Brass/Aluminum
- Lamp Quantity
- 1
- Fixture Wattage
- 5W
- Fixture Type
- Cord
Description
Nico 4 features a tapered drum shape that fits beautifully in transitional spaces. Our Clear Stone glass is a clear blown glass with an outer texture of coarse sandstone. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning melting ice over a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century old techniques that have been passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.