
Nico 4 Cord Pendant, Stone Copper Foil, Bronze Finish, 1x50W Halogen
Mfr # 1XT-5125CF-BR
Zoro # G606139101
product price: $360.00
/ea
Free Shipping & Returns
Key Features
Color
Stone Copper Foil
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-5125CF-BR
Zoro #
G606139101
UPC #
767893634339
Country of Origin
China
Details
Color
Stone Copper Foil
Housing Finish
Bronze
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Bulb Technology
Standard
Material
Brass/Aluminum
Fixture Wattage
35W
Lamp Quantity
1
Fixture Type
Cord
Description
Nico 4 features a tapered drum shape that fits beautifully in transitional spaces. Our Stone Copper Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.