
Nico 4 Mini Sconce, Clear Stone, Satin Nickel Finish, 1x5W LED
Mfr # 1SW-512500-LED-SN
Zoro # G106140096
product price: $515.99
/ea
Free Shipping & Returns
Key Features
Height
7.5
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Clear
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1SW-512500-LED-SN
Zoro #
G106140096
UPC #
767893098438
Country of Origin
China
Dimensions
Height
7.5
Length
5
Width
5.25 in
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Clear
Bulb Technology
LED
Housing Material
Steel
Fixture Wattage
5W
Lamp Quantity
1
Lamp Type
T3
Housing Finish
Satin Nickel
Color
Clear Stone
Lamp Base
G9 Bi-pin
Body Material
Glass
Lamp Included
Yes
Series
Nico
Dimmable
Yes
Item
Sconce
Style
Contemporary
Damp/Wet Rating
Damp
Description
Nico 4 features a tapered drum shape that fits beautifully in transitional spaces. Our Clear Stone glass is a clear blown glass with an outer texture of coarse sandstone. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning melting ice over a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century old techniques that have been passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.