Shop MITZI
See all product information
Create Account
1 Light Kristen Wall Sconce Aged Brass
- Mfr # H1093101-AGB
- Zoro # G622936401
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Height
12.75 in
Diameter
8 in
Finish
Aged Brass
Watts
15 W
Lamp Base
E26 Medium Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1093101-AGB
- Zoro #
- G622936401
- UPC #
- 197292998259
- Country of Origin
- Viet Nam
Dimensions
- Height
- 12.75 in
- Diameter
- 8 in
Details
- Finish
- Aged Brass
- Item
- Kristen Wall Sconce
- Watts
- 15 W
- Lamp Base
- E26 Medium Base
- Collection/Series
- Kristen
- Number of Bulbs
- 1
- Damp/Wet Rating
- Damp Rated
- Standards
- cUL Listed
- Frame Material
- Steel
Description
The Kristen family reimagines Art Deco design lines with playful proportions and statement glass. Beneath each graceful stem hangs a Cloud Glass bud. The Aged Brass frame lends a sense of warmth that feels alive. Available as a 1-light sconce and a 4- or 5-light chandelier, Kristen brings a soft glamour to any space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.