Nico 4 Mini Sconce, Stone Gold Foil, Satin Nickel Finish, 1x40W Halogen

  • Mfr # 1SW-5125GF-SN

  • Zoro # G306140308


product price:  $252.00
/ea
Free Shipping & Returns

Key Features

Height
7.5
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Gold
Length
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1SW-5125GF-SN
Zoro #
G306140308
UPC #
767893644581
Country of Origin
Türkiye

Dimensions

Height
7.5
Length
5

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Gold
Lamp Quantity
1
Bulb Technology
Standard
Housing Finish
Satin Nickel
Fixture Wattage
40W
Housing Material
Steel
Lamp Type
T5
Color
Stone Gold Foil

Description

Nico 4 features a tapered drum shape that fits beautifully in transitional spaces. Our Stone Gold Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.