
Nico 5 Vanity, Clear Stone, Chrome, 3x60W Incandescent (Discontinued)
- Mfr # 3WZ-NICO5CL-CR
- Zoro # G006138674
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3WZ-NICO5CL-CR
Zoro #
G006138674
UPC #
767893134853
Country of Origin
China
Dimensions
Height
6.875
Length
22.4375
Depth
6.5
Shade Length/Depth
4.875 in.
Shade Height
5.25 in.
Shade Width
4.875 in.
Details
Color
Clear
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
60W
Lamp Quantity
3
Housing Material
Brass/Steel
Metal Finish
Chrome
Bulb Base
E26 Medium base
Description
The Nico 5 Clear Stone Vanity is a contemporary bath design, employing a softly radiused housing and sparkling textured shades. Our Clear Stone glass is a clear blown glass with an outer texture of coarse sandstone. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning melting ice over a rock formation The vanity fixture is equipped with sleek arcing diecast lampholders and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.