
Olin Cord Pendant, Clear, Satin Nickel Finish, 1x60W Incandescent
Mfr # 1JT-OLINCL-SN
Zoro # G606140602
product price:Â $409.50
/ea
Free Shipping & Returns
Key Features
Color
Clear
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-OLINCL-SN
Zoro #
G606140602
UPC #
767893047795
Country of Origin
China
Details
Color
Clear
Housing Finish
Satin Nickel
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Material
Brass/Steel
Lamp Quantity
1
Fixture Type
Cord
Fixture Wattage
60W
Bulb Technology
Standard
Description
Our Olin is a modern and interesting closed bottom cylindrical shape, with a gently pointed accent, its retro styling will gracefully blend into today's environments. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.