
Olin Cord Pendant, Smoke, Bronze Finish, 1x60W Incandescent
Mfr # 1TT-OLINSM-BR
Zoro # G606138234
product price:Â $508.50
/ea
Free Shipping & Returns
Key Features
Color
Smoke
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-OLINSM-BR
Zoro #
G606138234
UPC #
767893167448
Country of Origin
China
Details
Color
Smoke
Housing Finish
Bronze
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Lamp Quantity
1
Fixture Type
Stem
Material
Brass/Steel
Fixture Wattage
60W
Bulb Technology
Standard
Description
Our Olin is a modern and interesting closed bottom cylindrical shape, with a gently pointed accent, its retro styling will gracefully blend into today's environments. Our Smoke Trans glass is a colored transparent glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.