Shop BESA LIGHTING
See all product information
Create Account
Omega 12 Cord Pendant, Red/Clear, Satin Nickel Finish, 1x4W LED Filament
- Mfr # 1JT-OMEGA12RD-EDIL-SN
- Zoro # G106140164
product price:Â
$
490.50
/ea
Free Shipping & Returns
Key Features
Color
Red
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Type
Cord
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1JT-OMEGA12RD-EDIL-SN
- Zoro #
- G106140164
- UPC #
- 767893228231
- Country of Origin
- Türkiye
Details
- Color
- Red
- Housing Finish
- Satin Nickel
- Lamp Type
- T9
- Voltage
- 120V
- Style
- Contemporary
- Shade Material
- Glass
- Fixture Type
- Cord
- Material
- Brass/Steel
- Fixture Wattage
- 4W
- Bulb Technology
- Standard
- Lamp Quantity
- 1
Description
The Omega 12 Pendant is a transitional design composed of a corded transparent red glass cylinder pendant, with an transitional gradient pattern from top to bottom of the glass. The dramatic play of light through the gradient color is a sophisicated affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.