Omega 12 Cord Pendant, White/Clear, Bronze Finish, 1x60W Incandescent

  • Mfr # 1JT-OMEGA12WH-BR

  • Zoro # G206140941


product price:  $441.00
/ea
Free Shipping & Returns

Key Features

Color
White
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-OMEGA12WH-BR
Zoro #
G206140941
UPC #
767893226688
Country of Origin
Türkiye

Details

Color
White
Housing Finish
Bronze
Lamp Type
T10
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
1
Material
Brass/Steel
Fixture Type
Cord
Bulb Technology
Standard
Fixture Wattage
60W

Description

The Omega 12 Pendant is a transitional design composed of a corded transparent white glass cylinder pendant, with an transitional gradient pattern from top to bottom of the glass. The dramatic play of light through the gradient color is a sophisicated affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.