Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Optos Wall Sconce, Clear/Frost, Brushed Aluminum Finish, 1x5W LED

  • Mfr # OPTOS1W-CLFR-LED-BA

  • Zoro # G606139651


product price: $396.00
/ea
Free Shipping & Returns

Key Features

Height
5
Fixture Voltage
120V
Glass Color
Multicolored
Lamp Type
T3
Fixture Wattage
5W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPTOS1W-CLFR-LED-BA
Zoro #
G606139651
UPC #
767893086893
Country of Origin
China

Dimensions

Height
5
Length
5

Details

Fixture Voltage
120V
Glass Color
Multicolored
Lamp Type
T3
Fixture Wattage
5W
Lamp Quantity
1
Housing Material
Brass/Aluminum

Description

The Optos wall sconce uses two separate optical-effect lenses to produce interesting displays of up/down light. The aluminum body allows for 359 degree rotation and holds the lenses with clips. Our Clear Lens is a transparent molded borosilicate glass, with a parabolic shape designed to carefully refract the light rays in the light source. The result is an edgy display that exudes an energetic mood. When lit this gives off a light that is functional and vibrant. This handcrafted glass uses a process where every glass is consistently produced using a mold, keeping variations to a minimum.
Our Frost Lens is a clear molded borosilicate glass with frosted finish, with a parabolic shape designed to carefully diffuse light from the light source. The result is an edgy display that exudes an energetic mood. When lit this gives off a light that is functional and vibrant. This handcrafted glass uses a process where every glass is consistently produced using a mold, keeping variations to a minimum.
These stylish and functional luminaries are offered in a beautiful Brushed Aluminum finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.