Shop BESA LIGHTING
See all product information
Create Account
Pahu 4 Cord Pendant, Trans. Amethyst/Opal, Satin Nickel Finish, 1x5W LED
- Mfr # 1XT-A44007-LED-SN
- Zoro # G406142271
product price:Â
$
567.00
/ea
Free Shipping & Returns
Key Features
Color
Amethyst/Opal
Lamp Type
T4
Voltage
12V
Style
Transitional
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1XT-A44007-LED-SN
- Zoro #
- G406142271
- UPC #
- 767893367879
- Country of Origin
- China
Details
- Color
- Amethyst/Opal
- Housing Finish
- Satin Nickel
- Lamp Type
- T4
- Voltage
- 12V
- Style
- Transitional
- Shade Material
- Glass
- Fixture Wattage
- 5W
- Fixture Type
- Cord
- Bulb Technology
- LED
- Lamp Quantity
- 1
- Material
- Brass/Aluminum
Description
The Pahu is a distinctive double-glass pendant, with an inner opal cylinder centered within a transparent outer glass. Our Trans-Amethyst colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Amethyst glass sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.