
Pahu 4 Vanity, Smoke/Opal, Chrome Finish, 3x5W LED (Discontinued)
- Mfr # 3SW-S44007-LED-CR
- Zoro # G206139846
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3SW-S44007-LED-CR
Zoro #
G206139846
UPC #
767893115968
Country of Origin
Türkiye
Dimensions
Height
9.875
Length
22.5
Depth
5.5
Shade Width
4 in.
Shade Length/Depth
4 in.
Shade Height
7 in.
Details
Color
Gray
Lamp Type
T3
Voltage
120V
Style
Transitional
Shade Material
Glass
Lamp Quantity
3
Housing Material
Steel
Fixture Wattage
5W
Metal Finish
Chrome
Bulb Base
G9 Bi-pin
Description
Pahu is a distinctive double-glass pendant, with an inner opal cylinder centered within a transparent outer glass. Our Trans-Smoke colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Smoke glass sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.