Pahu 4 Vanity, Smoke/Opal, Satin Nickel Finish, 2x40W Halogen

  • Mfr # 2SW-S44007-SN

  • Zoro # G106140225


product price: $756.00
/ea
Free Shipping & Returns

Key Features

Color
Smoke/Opal
Height
9.875
Length
14.625
Housing Finish
Satin Nickel
Lamp Type
T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2SW-S44007-SN
Zoro #
G106140225
UPC #
767893042257
Country of Origin
Turkey

Dimensions

Height
9.875
Length
14.625
Depth
5.5
Shade Height
7 in.
Shade Length/Depth
4 in.
Shade Width
4 in.

Details

Color
Smoke/Opal
Housing Finish
Satin Nickel
Lamp Type
T5
Voltage
120V
Style
Transitional
Shade Material
Glass
Bulb Technology
Standard
Fixture Wattage
40W
Lamp Quantity
2
Housing Material
Steel
Metal Finish
Satin Nickel
Bulb Base
G9 Bi-pin

Description

Pahu is a distinctive double-glass pendant, with an inner opal cylinder centered within a transparent outer glass. Our Trans-Smoke colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Smoke glass sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.