
Palla 5 Vanity, Opal Matte, Chrome Finish, 2x40W Halogen (Discontinued)
- Mfr # 2SW-565807-CR
- Zoro # G106139724
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2SW-565807-CR
Zoro #
G106139724
UPC #
767893337582
Country of Origin
China
Dimensions
Height
7.15
Length
14.625
Depth
5.85
Shade Height
3.875 in.
Shade Width
4.75 in.
Shade Length/Depth
4.75 in.
Details
Color
Opal Matte
Housing Finish
Chrome
Lamp Type
T5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Bulb Technology
Standard
Fixture Wattage
40W
Lamp Quantity
2
Housing Material
Steel
Metal Finish
Chrome
Bulb Base
G9 Bi-pin
Description
The Palla 5 features a diminutive orb-shaped glass, that complements any aesthetic. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.