Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paolo Mini Sconce, Glitter, Chrome Finish, 1x5W LED

  • Mfr # 1WS-7873GL-LED-CR

  • Zoro # G406139875


product price: $252.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Glass Color
Crystal
Lamp Quantity
1
Housing Material
Brass/Steel
Length
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WS-7873GL-LED-CR
Zoro #
G406139875
UPC #
767893085056
Country of Origin
Turkey

Dimensions

Height
5.5
Length
4.75

Details

Fixture Voltage
120V
Glass Color
Crystal
Lamp Type
T3
Lamp Quantity
1
Housing Material
Brass/Steel
Fixture Wattage
5W

Description

Contemporary Paolo enclosed half-cylinder design features handcrafted glass. This modern wall light offers flexible design potential for a variety of bath/vanity decorating schemes. Mount horizontally or vertically. ADA-Compliant. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The sconce fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.