
Paolo Vanity, Glitter, Chrome Finish, 2x5W LED (Discontinued)
- Mfr # 2WS-7873GL-LED-CR
- Zoro # G506137955
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2WS-7873GL-LED-CR
Zoro #
G506137955
UPC #
767893085209
Country of Origin
Türkiye
Dimensions
Height
4.75
Length
14.625
Depth
4
Shade Height
4.375 in.
Shade Width
4.375 in.
Shade Length/Depth
3 in.
Details
Color
Crystal
Lamp Type
T3
Voltage
120V
Style
Contemporary
Shade Material
Glass
Housing Material
Brass/Steel
Fixture Wattage
5W
Lamp Quantity
2
Metal Finish
Chrome
Bulb Base
G9 Bi-pin
Description
Contemporary Paolo enclosed half-cylinder design features handcrafted glass. This modern wall light offers flexible design potential for a variety of bath/vanity decorating schemes. Mount horizontally or vertically. ADA-Compliant. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The vanity fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.