
Paolo Vanity, Glitter, Chrome Finish, 4x50W Halogen (Discontinued)
- Mfr # 4WS-7873GL-CR
- Zoro # G606138159
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4WS-7873GL-CR
Zoro #
G606138159
UPC #
767893025649
Country of Origin
Turkey
Dimensions
Height
4.75
Length
30.375
Depth
4
Shade Height
4.375 in.
Shade Length/Depth
3 in.
Shade Width
4.375 in.
Details
Color
Glitter
Housing Finish
Chrome
Lamp Type
T5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Bulb Technology
Standard
Lamp Quantity
4
Fixture Wattage
50W
Housing Material
Brass/Steel
Bulb Base
G9 Bi-pin
Metal Finish
Chrome
Description
Contemporary Paolo enclosed half-cylinder design features handcrafted glass. This modern wall light offers flexible design potential for a variety of bath/vanity decorating schemes. Mount horizontally or vertically. ADA-Compliant. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The vanity fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.