Pape 10 Cord Pendant, Opal Ribbed, Bronze Finish, 1x100W Incandescent

  • Mfr # 1KX-491207-BR

  • Zoro # G606138340


product price:  $750.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
6.875 in
Length
10.25 in
Width
10.25 in
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KX-491207-BR
Zoro #
G606138340
UPC #
767893039110
Country of Origin
China

Dimensions

Height
6.875 in
Length
10.25 in
Width
10.25 in

Details

Color
White
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Lamp Quantity
1
Fixture Type
Cable
Bulb Technology
Standard
Material
Brass/Steel
Fixture Wattage
100W
Series
Pape
Lamp Included
No
Lamp Base
Medium base
Dimmable
Yes
Damp/Wet Rating
Damp

Description

The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Opal Ribbed glass is a soft white cased glass that can suit any classic or modern décor, blown into a faceted mold to create stylish texturing along the outer walls. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10' silver aircraft cable and AWM cord set, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.