
Peri Cord Pendant, Blue Matte, Satin Nickel Finish, 1x50W Halogen
Mfr # 1XT-541087-SN
Zoro # G406139813
product price: $351.00
/ea
Free Shipping & Returns
Key Features
Color
Blue Matte
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-541087-SN
Zoro #
G406139813
UPC #
767893564230
Country of Origin
China
Details
Color
Blue Matte
Housing Finish
Satin Nickel
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Fixture Type
Cord
Bulb Technology
Standard
Lamp Quantity
1
Material
Brass/Aluminum
Fixture Wattage
50W
Description
The Peri is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Blue Matte glass is a dark primary blue pressed glass, with a white inner layer. This décor can add an edgy, classic, or contemporary feel to any room. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.