Shop SUNPARK
See all product information
Create Account
Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energry Star, Satin Nickel Finish
- Mfr # FL5354D-MCT-62
- Zoro # G510920192
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Nickel
Width
4.8 in
Housing Finish
Satin Nickel
Voltage
120V to 277V
Shade Material
Cold-formed steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FL5354D-MCT-62
- Zoro #
- G510920192
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 4.8 in
Details
- Color
- Satin Nickel
- Item
- Vanity Light
- Housing Finish
- Satin Nickel
- Voltage
- 120V to 277V
- Shade Material
- Cold-formed steel
- Color Temp.
- 3000 K, 3500 K, 4000 K
- Fixture Wattage
- 35W
- Bulb Technology
- Yes
- Lighting Certification
- UL/cUL, ETL/cETL Listed, Damp Rated, Energy Star
Description
Upgrade your space effortlessly with our Integrated LED Vanity Light Fixture. Crafted from durable cold-rolled steel with a sleek Satin Nickel finish, it seamlessly combines modern design with reliability. Illuminate your surroundings efficiently with a high transmission acrylic shade and an integrated LED offering high efficiency and color rendering. The adjustable color temperature 3000K, 3500K, 4000K caters to your preference. Designed for optimal performance, our fixture features a high power factor and low total harmonic distortion. It meets safety standards with UL/cUL, ETL/cETL listings, and a damp rating, and is Energy Star certified for sustainability. With 120V-277V input voltage, 35W wattage, and 3040 lumens, it's a minimalist lighting solution with a 80+ CRI for accurate color rendition. The sleek dimensions of 49.3x4.8x4.3 inches make it a perfect fit for modern spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.