
Peri Mini Sconce, Blue Matte, Satin Nickel Finish, 1x40W Halogen
Mfr # 1SW-541087-SN
Zoro # G006141667
product price: $256.50
/ea
Free Shipping & Returns
Key Features
Height
7
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Blue
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1SW-541087-SN
Zoro #
G006141667
UPC #
767893613075
Country of Origin
Turkey
Dimensions
Height
7
Length
5.375
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Blue
Housing Material
Steel
Housing Finish
Satin Nickel
Fixture Wattage
40W
Lamp Quantity
1
Bulb Technology
Standard
Lamp Type
T5
Color
Blue Matte
Description
The Peri is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Blue Matte glass is a dark primary blue pressed glass, with a white inner layer. This décor can add an edgy, classic, or contemporary feel to any room. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.