
Phantom 6 Vanity, Smoke/Clear, Satin Nickel Finish, 3x60W Incandescent (Discontinued)
- Mfr # 3WC-PHAN6SC-SN
- Zoro # G906140371
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3WC-PHAN6SC-SN
Zoro #
G906140371
UPC #
767893228125
Country of Origin
Germany
Dimensions
Height
9
Length
25
Depth
8.25
Shade Width
6 in.
Shade Height
7.25 in.
Shade Length/Depth
6 in.
Details
Color
Gray
Housing Finish
Satin Nickel
Lamp Type
T10
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
60W
Housing Material
Steel
Lamp Quantity
3
Bulb Technology
Standard
Bulb Base
E26 Medium base
Metal Finish
Satin Nickel
Description
The Phantom 6 Smoke/Clear vanity is composed of clear glass bell-shaped shades mounted onto a softly curved flat rail bracket, with an interesting cascading optical pattern blown as an additional smoke transparent layer along the top outer wall of the glass. The dramatic play of light through the sculpted layer and onto adjacent surfaces make for a striking affect, along with the modest display of the lamp filament behind the glass. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.