
Plato Cord Pendant, Amber/Opal, Bronze Finish, 1x5W LED
Mfr # 1JT-PLATOAM-LED-BR
Zoro # G806141362
product price: $892.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Lamp Type
B10
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-PLATOAM-LED-BR
Zoro #
G806141362
UPC #
767893226268
Country of Origin
Turkey
Dimensions
Length
12 in
Height
12 in
Width
5 in
Details
Color
Beige
Housing Finish
Bronze
Lamp Type
B10
Voltage
120V
Style
Contemporary
Shade Material
Glass
Material
Brass/Steel
Fixture Wattage
5W
Bulb Technology
LED
Lamp Quantity
1
Fixture Type
Cord
Dimmable
Yes
Number of Lights
1
Series
Plato
Item
Pendant
Lamp Included
Yes
Damp/Wet Rating
Damp
Lamp Base
Medium base
Description
The Plato is a playful double-glass pendant, with a cylinder-shaped opal glass centered in a radiused outer transparent glass ring. Our Trans-Amber colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Amber glass sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.