Pogo Mini Sconce, Black/Inner Gold, Satin Nickel Finish, 1x50W Halogen

  • Mfr # 1WS-7180GF-SN

  • Zoro # G306137537


product price:  $476.99
/ea
Free Shipping & Returns

Key Features

Height
5.5
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
gold
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WS-7180GF-SN
Zoro #
G306137537
UPC #
767893925031
Country of Origin
Turkey

Dimensions

Height
5.5
Length
4.75
Width
6.25 in

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
gold
Lamp Quantity
1
Bulb Technology
Standard
Fixture Wattage
50W
Housing Finish
Satin Nickel
Housing Material
Brass/Steel
Lamp Type
T5
Color
Black/Inner Gold
Style
Contemporary
Lamp Included
Yes
Dimmable
Yes
Body Material
Glass
Item
Sconce
Lamp Base
G9 Bi-pin
Series
Pogo
Damp/Wet Rating
Damp

Description

Pogo Wall is a timeless open cylinder of handcrafted glass, that demonstrates contemporary sensibilities. Our Gold Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy black blown glass. The gold inner color glows brilliantly from the light source, which can suit any classic or modern decor. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The sconce fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.