Zoro Homepage

Prada Outdoor Sconce, Black/Bubble, Black Finish, 1x4W LED

  • Mfr # PRADABK-WALL-LED-BK

  • Zoro # G506137016


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Includes
Lamps
Voltage
120V
Height
12.75
Length
8.75
Lumens
240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRADABK-WALL-LED-BK
Zoro #
G506137016
UPC #
767893269883
Country of Origin
Turkey

Dimensions

Height
12.75
Length
8.75
Fixture Height
12.75 in
Height of Center
2.375 in
Shade Height
9.25 in
Fixture Diameter
8.75 in
Shade Length
4.25 in
Shade Diameter
8.75 in
Width
9.375 in

Details

Includes
Lamps
Item
Sconce
Voltage
120V
Lumens
240
Glass Color
Black
CRI
82+
Lamp Quantity
1
Lamp Type
MR11
Socket Type
GU10
Fixture Wattage
4W
Max. Fixture Wattage
4W
Color Temperature
3000K
Mounting Locations Supported
Damp
Standards
UL; cUL
Housing Material
Aluminum
Fixture Type
120V Sconce Int/Ext
Number of Light Bulbs Required
1
Dimmable
Yes
Rated Life
25000
Lamp Shape
MR11
Bulb Technology
LED
Shade Color
Black
Shade Material
Glass
Fixture Extension
9.375 in
Style
Contemporary
Shade Finish
Black/Bubble
Mounting Orientation
Horizontal
Series
Prada
Lens Material
Glass
Lamp Included
Yes
Damp/Wet Rating
Damp
Finish
Black

Description

The Prada outdoor sconce is composed of a black powder coated bracket and clear/black European blown glass diffuser, with an interesting bubble pattern throughout the clear glass. The pleasing play of light through the unique saucer glass and onto the mounting surface makes for a striking affect. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products