Zoro Homepage

Pride 17 Ceiling, Opal Matte, 1x23W LED

  • Mfr # PRIDE1707C-LED

  • Zoro # G506140771


product price: $513.00
/ea
Free Shipping & Returns

Key Features

Mounting
Damp
Length
16.75
Lamp Type
Board
Voltage
120V
Height
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRIDE1707C-LED
Zoro #
G506140771
UPC #
767893258412
Country of Origin
Turkey

Dimensions

Length
16.75
Height
3.75
Fixture Height
3.75 in
Depth
16.75
Shade Length/Depth
16.75 in.
Shade Width
16.75 in.
Shade Height
3.5 in.
Shade Diameter
15.75 in
Fixture Diameter
15.75 in

Details

Mounting
Damp
Lamp Type
Board
Voltage
120V
Lumens
2065
Dimmable
Yes
Glass Color
White
Item
Ceiling Light
Rated Life
25000
Includes
Lamps
Color Temperature
3000K
CRI
90+
Lamp Quantity
1
Fixture Wattage
23W
Standards
ETL; cETL
Max. Fixture Wattage
23W
Housing Material
Aluminum
Fixture Type
120V Flush Mount
Lamp Type - Fixtures
LED
Bulb Base
Integrated
Style
Modern
Number of Light Bulbs Required
1
Shade Material
Glass
Shade Color
White
Lamp Shape
Board
Fixture Socket Type
Integrated
Fixture Extension
15.75 in
Shade Finish
Opal Matte

Description

Our Pride opal Flush mount is alow profile contemporary design, with a timeless drum shaped blown opal glass shade which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, the smooth satin finish on the opal's outer layer is a result of an extensive etching process.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.