Bronson 9 Light Classic Matte Black with Frosted Glass Shades Chandelier For Dining Rooms
- Mfr # D278M-9CH-MB
- Zoro # G610385068
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte Black
Glass Color
Frosted Glass
Standards
UL/CUL
Number of Lights
9
Watts
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D278M-9CH-MB
- Zoro #
- G610385068
- UPC #
- 46335116436
- Country of Origin
- China
- Housing Finish
- Matte Black
- Glass Color
- Frosted Glass
- Standards
- UL/CUL
- Number of Lights
- 9
- Watts
- 60W
- Connection Type
- Hard Wired
- Safety Rated
- Dry
- Light Source
- Incandescent
Description
With simple elements and flared Frosted Glass shades, Bronson is a Transitional collection that blends Traditional and Modern styling. Its available in either Matte Black or Brushed Nickel, and a wide variety of fixture types to suit all of your lighting needs. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.