
Prismo 16 Sconce, Frost/Clear, 2x8W LED (Discontinued)
- Mfr # 304604-LED
- Zoro # G206136906
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
304604-LED
Zoro #
G206136906
UPC #
767893127695
Country of Origin
Türkiye
Dimensions
Height
16
Length
5
Details
Voltage
120V
Glass Color
Clear
Lamp Type
A19
Lamp Quantity
2
Housing Material
Aluminum
Fixture Wattage
8W
Description
Prismo 16 features clear glass with frosted panels that cross the traditional/contemporary divide. Use indoors or out. This semi-translucent blown glass is contemporary yet timeless, and will suit any classic or modern decor. The glass has an overall frosted finish, with stylish clear accents that set this décor apart. When lit, the clear portion shimmers and sparkles with the accents from the light source, while the frosted portion offers a soft, pleasing glow. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.