Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quad 10 Sconce, Opal/Bronze, 1x9W LED

  • Mfr # QUAD10-LED-BR

  • Zoro # G506136989


product price: $730.99
/ea
Free Shipping & Returns

Key Features

Includes
Lamps
Voltage
120V
Height
10
Length
10
Lumens
865
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUAD10-LED-BR
Zoro #
G506136989
UPC #
767893258436
Country of Origin
Turkey

Dimensions

Height
10
Length
10
Fixture Height
10 in
Shade Length
2.5 in
Fixture Diameter
10 in
Shade Diameter
10 in
Height of Center
5 in
Shade Height
10 in
Width
2.75 in

Details

Includes
Lamps
Item
Sconce
Voltage
120V
Lumens
865
Glass Color
White
Fixture Wattage
9W
Color Temperature
3000K
CRI
90+
Socket Type
GU24
Max. Fixture Wattage
9W
Lamp Type
A19
Fixture Type
120V Sconce Int/Ext
Standards
ADA Compliant; UL; cUL
Mounting Locations Supported
Wet
Lamp Quantity
1
Housing Material
Aluminum
Number of Light Bulbs Required
1
Dimmable
Yes
Rated Life
25000
Mounting Orientation
Horizontal
Style
Contemporary
Shade Material
Glass
Fixture Extension
2.75 in
Shade Finish
Opal/Bronze
Shade Color
White
Lamp Shape
A19
Bulb Technology
LED
Series
Quad
Damp/Wet Rating
Wet
Lamp Included
Yes
Lens Material
Glass
Finish
Bronze

Description

Our Quad collection is built for the rigors of outdoor use, but the grid faceplate artfully integrated into the blown opal glass diffuser allows it to be equally attractive indoors. These stylish and functional ADA compliant luminaries are offered in a powder coated bronze faceplate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.