
Renfro 16 Ceiling, White Sparkle, 2x40W Halogen (Discontinued)
- Mfr # RENFRO16WS-HAL
- Zoro # G206141122
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RENFRO16WS-HAL
Zoro #
G206141122
UPC #
767893129422
Country of Origin
Germany
Dimensions
Length
15.75
Height
3
Depth
15.75
Shade Height
3 in.
Shade Length/Depth
15.75 in.
Shade Width
15.75 in.
Details
Lamp Type
T5
Voltage
120V
Glass Color
White
Fixture Wattage
40W
Lamp Quantity
2
Housing Material
Aluminum
Bulb Base
G9 Bi-pin
Style
Modern
Description
The ultra low-profile Renfro is a multi-layered glass, with two radiused glossy white sections fused together. The glass sections are populated throughout with a random pattern of dimples, followed by a white frosted coating. The tranquil glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.