Rise Mini Sconce, Opal Matte, Satin Nickel Finish, 1x60W Incandescent

  • Mfr # 1WZ-449807-SN

  • Zoro # G106142427


product price:  $247.50
/ea
Free Shipping & Returns

Key Features

Height
6.5
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WZ-449807-SN
Zoro #
G106142427
UPC #
767893710460
Country of Origin
China

Dimensions

Height
6.5
Length
4.75

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Fixture Wattage
60W
Lamp Type
A19
Bulb Technology
Standard
Lamp Quantity
1
Housing Material
Brass/Steel
Housing Finish
Satin Nickel
Color
Opal Matte

Description

Rise is a simple contemporary design of handcrafted cubed opal. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The mini sconce fixture is equipped with a sleek arcing die cast lamp holder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.